Shop CONDOR

Caution, LOW HEADROOM. INJURY MAY RESULT., 10 in W x 7 in H, Rectangle, Polyethylene, 478Z70

  • Mfr # 478Z70
  • Zoro # G5829621

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478Z70
Zoro #
G5829621
UPC #
00194484226220
Country of Origin
United States
Item
Safety Sign
Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Header
Caution
Header Background Color
Yellow
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Header Pictogram ID
PPIC-55
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Legend Pictogram ID
PEQM-61
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Low Headroom. Injury May Result.
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Legend Pictogram Description
Low Overhead Clearance
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Material Properties
Rigid
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Product Type
Safety Sign

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.