Caution, LOW HEADROOM. INJURY MAY RESULT., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 478Z68

  • Mfr # 478Z68

  • Zoro # G5903961


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z68
Zoro #
G5903961
UPC #
00194484270438
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Caution
Printed Language
English
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Chemical Resistant
Yes
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
Black
Sign Legend
Low Headroom. Injury May Result.
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Background Color
White
Sign Header Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.