Caution, LOW HEADROOM. INJURY MAY RESULT., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 478Z72

  • Mfr # 478Z72

  • Zoro # G5835809


product price:  $7.19
/ea

Key Features

Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z72
Zoro #
G5835809
UPC #
00194484226244
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
Header Background Color
Yellow
Printed Language
English
Legend Style
Symbol and Text
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Chemical Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Header
Caution
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Header Background Color
Yellow
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Background Color
White
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend
Low Headroom. Injury May Result.
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.