Caution, LOW HEADROOM. INJURY MAY RESULT., 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 478Z73

  • Mfr # 478Z73

  • Zoro # G5789651


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Z73
Zoro #
G5789651
UPC #
00194484226251
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Header Background Color
Yellow
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Material Properties
Flexible
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Low Headroom. Injury May Result.
Maximum Service Temperature
176 Degrees F
Anti-Slip Surface
No
Sign Header
Caution
Sign Header Background Color
Yellow
Mounting Pattern
No Mounting Holes
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.