Caution, LOW HEADROOM. INJURY MAY RESULT., 14 in W x 10 in H, Rectangle, Polyethylene, 478Z71

  • Mfr # 478Z71

  • Zoro # G5838697


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Z71
Zoro #
G5838697
UPC #
00194484226237
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW HEADROOM. INJURY MAY RESULT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
Header
Caution
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Header Legend Color
Black
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Yellow
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header
Caution
Sign Mounting Location
Wall
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Black
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend
Low Headroom. Injury May Result.
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Headroom. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.