Zoro Homepage

Caution, LOW OVERHEAD CLEARANCE., 10 in W x 7 in H, Vertical Rectangle, Vinyl

  • Mfr # 477L96

  • Zoro # G5837699


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L96
Zoro #
G5837699
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English
ANSI Compliant
Yes
Header Background Color
Yellow
Header
Caution
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Chemical Resistant
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Adhesive Style
Permanent
Graffiti Resistant
No
Write on Surface
No
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Number of Printed Sides
1
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z535
Sign Header
Caution
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
State Specific Sign
No
Legend Pictogram Description
Low Overhead Clearance
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend Background Color
White
Legend Pictogram ID
PEQM-86
Sign Legend
Low Overhead Clearance. Injury May Result.
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Product Type
Safety Sign

Description

Traffic Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.