Zoro Homepage

Caution, LOW OVERHEAD CLEARANCE, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 477L86

  • Mfr # 477L86

  • Zoro # G5854149


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
LOW OVERHEAD CLEARANCE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L86
Zoro #
G5854149
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Traffic Sign
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
Header
Caution
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Legend
Low Overhead Clearance
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Mirror Print
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.