Caution, LOW OVERHEAD CLEARANCE, 7 in W x 5 in H, Horizontal Rectangle, Vinyl
Mfr # 477L87
Zoro # G5866329
product price: $2.59
/eaSold in multiples of 6 for $15.54
Key Features
Legend
LOW OVERHEAD CLEARANCE
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477L87
Zoro #
G5866329
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.