Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT, 10 in W x 7 in H, Rectangle, Aluminum, 478Z82

  • Mfr # 478Z82

  • Zoro # G5831432


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
478Z82
Zoro #
G5831432
UPC #
00194484226343
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Header Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header
Caution
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header
Caution
Sign Legend
Low Overhead Clearance. Injury May Result.
Legend Pictogram Description
Low Overhead Clearance
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
Sign Header Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Header Pictogram ID
PPIC-55
Material Properties
Rigid
Sign Legend Background Color
White
Chemical Resistant
Yes
Sign Header Text Color
Black
Mirror Print
No
Sign Header Background Color
Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Write on Surface
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Legend Pictogram ID
PEQM-61
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.