Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT, 10 in W x 7 in H, Rectangle, Vinyl, 478Z89

  • Mfr # 478Z89

  • Zoro # G5868018


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478Z89
Zoro #
G5868018
UPC #
00194484226398
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Yellow
Header
Caution
Printed Language
English
Header Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Background Color
White
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Adhesive Type
Acrylic
Sign Legend
Low Overhead Clearance. Injury May Result.
State Specific Sign
No
Average Outdoor Durability
2 yr
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Sign Mounting Location
Wall
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
Caution
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Graffiti Resistant
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.