Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT., 14 in W x 10 in H, Horizontal Rectangle, 477L94

  • Mfr # 477L94

  • Zoro # G5875307


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477L94
Zoro #
G5875307
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Caution
Header Legend Color
Black
Printed Language
English
Header Background Color
Yellow
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend
Low Overhead Clearance. Injury May Result.
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Write on Surface
No
Sign Header Background Color
Yellow
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header
Caution
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.