Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT., 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # 477L95

  • Zoro # G5787533


product price: $2.19
/ea

Key Features

Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Vinyl
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477L95
Zoro #
G5787533
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Traffic Sign
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
OSHA Compliant
Yes
Header
Caution
Header Legend Color
Black
Header Background Color
Yellow
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Mounting Pattern
No Mounting Holes
Legend Pictogram Description
Low Overhead Clearance
Glow In The Dark
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Chemical Resistant
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Legend Pictogram ID
PEQM-86
Minimum Service Temperature
-40 Degrees F
Sign Header
Caution
Anti-Slip Surface
No
Corrosion Resistant
No
Adhesive Type
Acrylic
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
Sign Legend
Low Overhead Clearance. Injury May Result.
Sign Header Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Header Text Color
Black
Sign Mounting Location
Wall
Material Properties
Flexible
Product Type
Safety Sign

Description

Traffic Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.