Caution, LOW OVERHEAD CLEARANCE. INJURY MAY RESULT, 7 in W x 5 in H, Rectangle, Vinyl, 478Z88
Mfr # 478Z88
Zoro # G5837577
product price:Â $2.69
/eaKey Features
Legend
LOW OVERHEAD CLEARANCE. INJURY MAY RESULT
Sign Material
Vinyl
Height
5 in
Width
7 in
Thickness
0.004 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
478Z88
Zoro #
G5837577
UPC #
00194484226381
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Low Overhead Clearance. Injury May Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.