Caution, LOW OVERHEAD CLEARANCE, Spanish-Bilingual, 10 in W x 14 in H, Rectangle, Vinyl, 479L82

  • Mfr # 479L82

  • Zoro # G5872093


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
LOW OVERHEAD CLEARANCE/BAJO LIMITE DE ALTURA
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479L82
Zoro #
G5872093
UPC #
00194484234300
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
LOW OVERHEAD CLEARANCE/BAJO LIMITE DE ALTURA
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
ANSI Compliant
Yes
Header
Caution
Header Background Color
Black
Printed Language
English
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Chemical Resistant
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22, .23, .178, .303, OSHA 29 CFR 1926.403, .600, .1053
Adhesive Style
Permanent
Material Properties
Flexible
Anti-Slip Surface
No
Sign Header
Caution
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Sign Header Style
Text
Adhesive Type
Acrylic
State Specific Sign
No
Sign Header Text Color
Yellow
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend
Low Clearance
Sign Header Background Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Clearance, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.