Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # 477J88

  • Zoro # G5875919


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J88
Zoro #
G5875919
UPC #
00194484209254
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Legend Style
Text
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
250 Degrees F
Sign Header
Precaucion
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Header Background Color
Black
Mirror Print
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
State Specific Sign
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Mantenga Este Espacio Despejado En Todo Momento
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.