Zoro Homepage

Caution, MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # 477J90

  • Zoro # G5866380


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J90
Zoro #
G5866380
UPC #
00194484209278
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend
Mantenga Este Espacio Despejado En Todo Momento
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header
Precaucion
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Material Properties
Rigid
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.