Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO, 10 in W x 7 in H, Vertical Rectangle

  • Mfr # 477J92

  • Zoro # G5854051


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J92
Zoro #
G5854051
UPC #
00194484209292
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Background Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Average Outdoor Durability
2 yr
Number of Printed Sides
1
Sign Legend
Mantenga Este Espacio Despejado En Todo Momento
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Mirror Print
No
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Material Properties
Flexible
Sign Header
Precaucion
Sign Legend Style
Text
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Header Text Color
Yellow
Adhesive Style
Permanent
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.