Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # 477J93

  • Zoro # G5814608


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J93
Zoro #
G5814608
UPC #
00194484209308
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
MANTENGA ESTE ESPACIO DESPEJADO EN TODO MOMENTO
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Header Style
Text
Chemical Resistant
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
State Specific Sign
No
Protective Coating
No Protective Coating
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Standards
ANSI Z535
Sign Legend
Mantenga Este Espacio Despejado En Todo Momento
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Metal Detectable
No
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Sign Header
Precaucion
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Mantenga Este Espacio Despejado En Todo Momento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.