Caution Marking Tape, Roll, 3In W, 60 ft. L
Mfr # 58255
Zoro # G2682793
product price: $31.99
/eaKey Features
Legend
Caution
Width
3 in
Tape Color
Black/Yellow
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58255
Zoro #
G2682793
UPC #
-
Country of Origin
United States
Dimensions
Width
3 in
Thickness
6 mil
Roll Length
60 ft
Tape Thickness
6 mil
Imperial Tape Length
60 ft
Imperial Tape Width
3 in
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 60 ft, 6 mil, Vinyl, Approved Vendor, Legend Caution, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.