Zoro Homepage

Caution, MAXIMUM HEIGHT _ FT. _ IN., 10 in W x 7 in H, Vertical Rectangle, Vinyl, 485K10

  • Mfr # 485K10

  • Zoro # G6312700


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
MAXIMUM HEIGHT ___ FT. ___ IN.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K10
Zoro #
G6312700
UPC #
00194484275662
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
MAXIMUM HEIGHT ___ FT. ___ IN.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Yellow
Header Legend Color
Yellow
Printed Language
English
Header Background Color
Black
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Maximum Height ___ Ft. ___ In.
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Adhesive Type
Acrylic
Sign Header
Caution
Number of Printed Sides
1
Sign Header Style
Text
Write on Surface
No
Sign Header Background Color
Black
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ___ Ft. ___ In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.