Zoro Homepage

Caution, MAXIMUM HEIGHT _ FT. _ IN., 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 485K07

  • Mfr # 485K07

  • Zoro # G6245351


product price: $23.99
/ea

Key Features

Legend
MAXIMUM HEIGHT ___ FT. ___ IN.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485K07
Zoro #
G6245351
UPC #
00194484275648
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
MAXIMUM HEIGHT ___ FT. ___ IN.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
Yellow
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
Glow In The Dark
No
Sign Legend Style
Text
Sign Header
Caution
Mirror Print
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Maximum Height ___ Ft. ___ In.
Metal Detectable
No
Write on Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Material Properties
Rigid
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Maximum Height ___ Ft. ___ In., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.