Caution, NO OBSTRUCTION WITHIN 36 in, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 477J94

  • Mfr # 477J94

  • Zoro # G5775968


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
NO OBSTRUCTION WITHIN 36 in
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J94
Zoro #
G5775968
UPC #
00194484209315
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO OBSTRUCTION WITHIN 36 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Header
Caution
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Sign Background Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Mirror Print
No
Write on Surface
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Legend Background Color
Yellow
Sign Legend
No Obstruction Within 36"
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
State Specific Sign
No
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header
Caution
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Obstruction Within 36 In., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.