Caution, NO OBSTRUCTION WITHIN 36 in, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 477J95

  • Mfr # 477J95

  • Zoro # G5846841


product price: $22.89
/ea

Key Features

Legend
NO OBSTRUCTION WITHIN 36 in
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J95
Zoro #
G5846841
UPC #
00194484209322
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
NO OBSTRUCTION WITHIN 36 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
Yellow
Header
Caution
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend
No Obstruction Within 36"
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Header Style
Text
Mirror Print
No
Sign Header Background Color
Black
Metal Detectable
No
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Header
Caution
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Obstruction Within 36 In., Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.