Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, NO OBSTRUCTION WITHIN 36 in, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 477J99

  • Mfr # 477J99

  • Zoro # G5854727


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
NO OBSTRUCTION WITHIN 36 in
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477J99
Zoro #
G5854727
UPC #
00194484209360
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
NO OBSTRUCTION WITHIN 36 in
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Background Color
Yellow
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
No Obstruction Within 36"
Sign Header
Caution
Mirror Print
No
State Specific Sign
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Adhesive Type
Acrylic
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.176(a), OSHA 29 CFR 1926.250(a)(3)
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Minimum Application Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Obstruction Within 36 In., Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.