Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10" H, 14 in W, Polyethylene, Horizontal Rectangle, English, 474N14

  • Mfr # 474N14

  • Zoro # G5172078


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
NO SMOKING.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474N14
Zoro #
G5172078
UPC #
00194484030032
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Caution
Legend
NO SMOKING.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header Background Color
Yellow
Sign Header
Caution
Legend Pictogram ID
PFXG-137
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Metal Detectable
No
Write on Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Legend
No Smoking.
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Legend Pictogram Description
No Smoking
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.