Caution, NO STEPS., 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 479A06
Mfr # 479A06
Zoro # G5816069
product price: $2.79
/eaKey Features
Legend
NO STEPS.
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
479A06
Zoro #
G5816069
UPC #
00194484226558
Country of Origin
United States
Dimensions
Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Steps., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.