Caution, Non-Potable Water Do Not Drink, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 470H64

  • Mfr # 470H64

  • Zoro # G5290229


product price: $22.89
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H64
Zoro #
G5290229
UPC #
00194484045579
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Header
Caution
Sign Background Color
Yellow
Header Background Color
Black
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Sign Header
Caution
Sign Legend Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Legend
Non-Potable Water Do Not Drink
Sign Header Text Color
Yellow
Sign Header Style
Text
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.