Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Non-Potable Water Do Not Drink, 7 in W x 5 in H, Horizontal Rectangle, Vinyl, 470H69

  • Mfr # 470H69

  • Zoro # G5379768


product price: $2.69
/ea

Key Features

Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Height
5 in
Thickness
0.004 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H69
Zoro #
G5379768
UPC #
00194484094041
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Non-Potable Water Do Not Drink
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Header
Caution
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Legend Color
Yellow
Sign Background Color
Yellow
Header Background Color
Black
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Material Properties
Flexible
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Adhesive Type
Acrylic
Number of Printed Sides
1
Graffiti Resistant
No
Sign Header Style
Text
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
Sign Legend Style
Text
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Non-Potable Water Do Not Drink
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Non-Potable Water Do Not Drink, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.