This item is Discontinued.

Condor Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 14 in W x 10 in H, Aluminum, 470H73 470H73

This item is Discontinued.

Condor

Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 14 in W x 10 in H, Aluminum, 470H73 (Discontinued)

Mfr # 470H73
Zoro # G5199603
UPC # 00194484045616
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470H73
Zoro #
G5199603
UPC #
00194484045616
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Printed Language
English
Header
Caution
Header Background Color
Yellow
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Header Background Color
Yellow
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Sign Header
Caution
Corrosion Resistant
Yes
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Glow In The Dark
No
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Outdoor Life Expectancy
5 yr
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Drink. May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.