Caution, Non-Potable Water. Do Not Drink. May Result In Injury., 14 in x 10 in, Polyethylene, 470H76

  • Mfr # 470H76

  • Zoro # G5372031


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H76
Zoro #
G5372031
UPC #
00194484094058
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Printed Language
English
Header
Caution
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Yellow
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Black
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Sign Legend Background Color
White
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Legend
Non-Potable Water. Do Not Drink. May Result In Injury.
Corrosion Resistant
Yes
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Header Background Color
Yellow
Sign Header Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.141(b)(2)(i),OSHA 29 CFR 1926.51(b)(1)
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Non-Potable Water. Do Not Drink. May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.