Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Open Door Slowly, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471X23

  • Mfr # 471X23

  • Zoro # G5526503


product price: $7.29
/ea

Key Features

Legend
Open Door Slowly
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X23
Zoro #
G5526503
UPC #
00194484105099
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Open Door Slowly
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Header
Caution
ANSI Compliant
Yes
Header Background Color
Black
Sign Background Color
Yellow
Header Legend Color
Yellow
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
2 yr
Sign Header
Caution
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header Style
Text
Sign Legend
Open Door Slowly
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Open Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.