Zoro Homepage
This item is Discontinued.
Condor Caution, OPEN SLOWLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479A10 479A10

Caution, OPEN SLOWLY, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 479A10 (Discontinued)

  • Mfr # 479A10
  • Zoro # G5848208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A10
Zoro #
G5848208
UPC #
00194484226596
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OPEN SLOWLY
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Header
Caution
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
Header Legend Color
Yellow
Sign Legend Text Color
Black
Average Outdoor Durability
5 yr
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Header
Caution
Minimum Application Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Open Slowly

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Open Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.