Caution, Open Slowly. May Cause Injury., 10 in W x 7 in H, Vertical Rectangle, Aluminum, 471X31

  • Mfr # 471X31

  • Zoro # G5248308


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
471X31
Zoro #
G5248308
UPC #
00194484017118
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
Header
Caution
OSHA Compliant
Yes
Sign Background Color
White
Header Background Color
Yellow
ANSI Compliant
Yes
Printed Language
English
Header Legend Color
Black
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Sign Header
Caution
Material Properties
Rigid
Metal Detectable
No
Sign Legend
Open Slowly. May Cause Injury.
Mirror Print
No
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Text Color
Black
Chemical Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Background Color
Yellow
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.