Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Open Slowly. May Cause Injury., 10 in x 7 in, Vertical Rectangle, Vinyl, 471X35

  • Mfr # 471X35

  • Zoro # G5124511


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X35
Zoro #
G5124511
UPC #
00194484017149
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Yellow
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header
Caution
Header Legend Color
Black
Printed Language
English
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Material Properties
Flexible
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend
Open Slowly. May Cause Injury.
Adhesive Style
Permanent
Graffiti Resistant
No
Adhesive Type
Acrylic
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Header
Caution
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-55
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
Black
Average Outdoor Durability
2 yr
Legend Pictogram ID
PPIC-51
Sign Header Background Color
Yellow
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
No Protective Coating
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header Style
Symbol and Text
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.