Caution, Open Slowly. May Cause Injury., 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 471X32

  • Mfr # 471X32

  • Zoro # G5621301


product price:  $22.89
/ea

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X32
Zoro #
G5621301
UPC #
00194484105136
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Sign Background Color
White
Header
Caution
Header Background Color
Yellow
Header Legend Color
Black
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Maximum Service Temperature
250 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Write on Surface
No
Chemical Resistant
Yes
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Header
Caution
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Sign Legend
Open Slowly. May Cause Injury.
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Includes Mounting Hardware
No
Material Properties
Rigid
Sign Header Background Color
Yellow
Sign Header Text Color
Black
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.