Caution, Open Slowly. May Cause Injury., 14 in W x 10 in H, , Polyethylene, 471X34

  • Mfr # 471X34

  • Zoro # G5189523


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
Open Slowly. May Cause Injury.
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X34
Zoro #
G5189523
UPC #
00194484017132
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Open Slowly. May Cause Injury.
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Header
Caution
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Background Color
White
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black, Yellow
Sign Legend Text Color
Black, Yellow
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend
Open Slowly. May Cause Injury.
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Text Color
Black
Glow In The Dark
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open Slowly. May Cause Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.