Caution, Open This Door Slowly., 10 in W x 14 in H, Vertical Rectangle, Aluminum, 471X38

  • Mfr # 471X38

  • Zoro # G5561083


product price: $22.49
/ea

Key Features

Legend
Open This Door Slowly.
Sign Material
Aluminum
Height
14 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X38
Zoro #
G5561083
UPC #
00194484105143
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Open This Door Slowly.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
Black
ANSI Compliant
Yes
Printed Language
English
Header
Caution
Legend Style
Symbol and Text
Sign Background Color
Black, White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
Black, White
Sign Legend
Open This Door Slowly.
Mirror Print
No
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Material Properties
Rigid
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Yellow
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header
Caution
Maximum Service Temperature
250 Degrees F
Average Outdoor Durability
5 yr
Write on Surface
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Open This Door Slowly., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.