Caution, Open This Door Slowly., 7 in W x 10 in H, Horizontal Rectangle, Aluminum, 471X37

  • Mfr # 471X37

  • Zoro # G5837583


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Legend
Open This Door Slowly.
Sign Material
Aluminum
Height
10 in
Width
7 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X37
Zoro #
G5837583
UPC #
00194484165833
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
Open This Door Slowly.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Legend Color
Black
Printed Language
English
Header
Caution
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Yellow
Sign Background Color
Black, White
Legend Color
Black, Red, White
Sign Legend Text Color
Black, Red, White
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Legend Pictogram Description
Open Door
Chemical Resistant
Yes
Metal Detectable
No
Sign Header
Caution
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Corrosion Resistant
Yes
Sign Header Text Color
Black
Sign Legend Background Color
Black, White
Sign Legend
Open This Door Slowly.
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Legend Pictogram ID
PADM-77
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open This Door Slowly., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.