Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, OVERHEAD EQUIPMENT, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 479A25

  • Mfr # 479A25

  • Zoro # G5850728


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
OVERHEAD EQUIPMENT
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A25
Zoro #
G5850728
UPC #
00194484226732
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD EQUIPMENT
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header
Caution
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Header
Caution
Metal Detectable
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Write on Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Header Text Color
Yellow
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Sign Legend
Overhead Equipment
Sign Header Style
Text
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.