Zoro Homepage

Caution, OVERHEAD EQUIPMENT, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 479A27

  • Mfr # 479A27

  • Zoro # G5845907


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
OVERHEAD EQUIPMENT
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A27
Zoro #
G5845907
UPC #
00194484226756
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
OVERHEAD EQUIPMENT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Sign Background Color
Yellow
Header Background Color
Black
Header
Caution
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Mounting Location
Wall
Mirror Print
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Overhead Equipment
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Header
Caution
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.