Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, OVERHEAD EQUIPMENT, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 479A29

  • Mfr # 479A29

  • Zoro # G5822770


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
OVERHEAD EQUIPMENT
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A29
Zoro #
G5822770
UPC #
00194484226770
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OVERHEAD EQUIPMENT
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Caution
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Legend Style
Symbol and Text
Sign Background Color
Yellow
Header Legend Color
Yellow
ANSI Compliant
Yes
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Material Properties
Flexible
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Graffiti Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Sign Legend
Overhead Equipment
State Specific Sign
No
ANSI Standards
ANSI Z535
Protective Coating
No Protective Coating
Sign Header Text Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header
Caution
Write on Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.