Zoro Homepage

Caution, OVERHEAD EQUIPMENT, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 479A28

  • Mfr # 479A28

  • Zoro # G5779328


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
OVERHEAD EQUIPMENT
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479A28
Zoro #
G5779328
UPC #
00194484226763
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
OVERHEAD EQUIPMENT
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
OSHA Compliant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Symbol and Text
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Material Properties
Rigid
Corrosion Resistant
Yes
Metal Detectable
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Legend
Overhead Equipment
Glow In The Dark
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.