Zoro Homepage

Caution, OVERHEAD WORK, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 478K94

  • Mfr # 478K94

  • Zoro # G5844181


product price: $9.79
/ea

Key Features

Legend
OVERHEAD WORK
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K94
Zoro #
G5844181
UPC #
00194484215842
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD WORK
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Sign Background Color
Yellow
OSHA Compliant
Yes
Printed Language
English
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Header
Caution
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header
Caution
ANSI Standards
ANSI Z535
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Metal Detectable
No
Write on Surface
No
Sign Legend
Overhead Work
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.