Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, OVERHEAD WORK, 14 in W x 10 in H, Horizontal Rectangle, Aluminum, 478K92

  • Mfr # 478K92

  • Zoro # G5897129


product price: $22.89
/ea

Key Features

Legend
OVERHEAD WORK
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478K92
Zoro #
G5897129
UPC #
00194484215828
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
OVERHEAD WORK
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.1431(e)(10), OSHA 29 CFR 1926.759
Sign Background Color
Yellow
Header
Caution
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Write on Surface
No
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.28(c), OSHA 29 CFR 1926.759, OSHA 29 CFR 1926.1431(e)(10)
Average Outdoor Durability
5 yr
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Overhead Work
Anti-Slip Surface
No
Sign Header Text Color
Yellow
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Work, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.