Zoro Homepage

Caution, PEOPLE WORKING, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 485X28

  • Mfr # 485X28

  • Zoro # G6272548


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Legend
PEOPLE WORKING
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X28
Zoro #
G6272548
UPC #
00194484281427
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Mounting Hole Dia.
0.1875 in
Depth
4/125 in

Details

Item
Safety Sign
Legend
PEOPLE WORKING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Printed Language
English
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Black
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Mounting Pattern
4 Corner
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Header
Caution
Sign Header Style
Text
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
Yellow
Chemical Resistant
Yes
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Legend
People Working
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.