Zoro Homepage

Caution, PEOPLE WORKING, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 485X33

  • Mfr # 485X33

  • Zoro # G6272371


product price: $8.89
/ea

Key Features

Legend
PEOPLE WORKING
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485X33
Zoro #
G6272371
UPC #
00194484281472
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PEOPLE WORKING
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Yellow
Printed Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Header Legend Color
Yellow
Legend Style
Text
Header
Caution
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Black
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Number of Printed Sides
1
Sign Header
Caution
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.32
Sign Legend
People Working
Adhesive Style
Permanent
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Protective Coating
No Protective Coating
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.