Caution, PREVENT ACCIDENTS CLEAN UP SPILLS, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 468Z20

  • Mfr # 468Z20

  • Zoro # G5574928


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z20
Zoro #
G5574928
UPC #
00194484076870
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
OSHA Compliant
Yes
Printed Language
English
Header
Caution
Header Legend Color
Yellow
Sign Background Color
Yellow
Legend Style
Text
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Prevent Accidents Clean Up Spills
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Adhesive Style
Permanent
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Mounting Pattern
No Mounting Holes
Write on Surface
No
State Specific Sign
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Metal Detectable
No
Protective Coating
No Protective Coating
Maximum Service Temperature
176 Degrees F
Chemical Resistant
No
Mirror Print
No
Sign Legend Style
Text
Sign Header
Caution
Sign Header Background Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.