Caution, PREVENT ACCIDENTS CLEAN UP SPILLS, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 468Z21

  • Mfr # 468Z21

  • Zoro # G5854587


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
468Z21
Zoro #
G5854587
UPC #
00194484160883
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PREVENT ACCIDENTS CLEAN UP SPILLS
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Caution
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Prevent Accidents Clean Up Spills
Graffiti Resistant
No
Adhesive Style
Permanent
Chemical Resistant
No
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
2 yr
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Header
Caution
Sign Header Style
Text
Sign Header Text Color
Yellow
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.