This item is Discontinued.

Condor Caution Radiation Sign, 10 in H x 7 in W, Vinyl 35GH04

Caution Radiation Sign, 10 in H x 7 in W, Vinyl (Discontinued)

  • Mfr # 35GH04
  • Zoro # G9121314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GH04
Zoro #
G9121314
UPC #
190735084922
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in

Details

Item
Caution Radiation Sign
Header
No Header
Legend
Caution Radiation Area
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Legend/Background Color
Magenta/Yellow
Double-Sided
No
Sign Legend Color
Red
Background Color
Yellow
Language
English
Legend Color
Red
Material
Vinyl
Subject Matter
Chemicals/Hazardous
Legend Style
Symbol and Text
Mounting Style
Surface
OSHA Compliant
Yes
Sign Legend Text Color
Red
Glow In The Dark
No
Product Type
Caution Radiation Sign

Description

Caution Radiation Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.