Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution Sign, 10" W, 7" H, English, Vinyl, White

  • Mfr # 486V28

  • Zoro # G6314353


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486V28
Zoro #
G6314353
UPC #
00194484293994
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Header
Caution
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Blank
Header Legend Color
Black
Header Background Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Metal Detectable
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Sign Legend
White
Number of Printed Sides
1
Sign Header Background Color
Yellow
Sign Legend Background Color
White
State Specific Sign
No
Graffiti Resistant
No
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Chemical Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Header Pictogram ID
PPIC-55
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend White, Sign Legend Background Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.